Overview
Mfr description
VV5F1-30-021-00N MANIFOLD BASE
- VF1000 series manifold
- Manifold type: B mount (single base)
- Maximum stations: 20
- Port sizes: M5X0.8, 1/8
- Supply type: common
- Exhaust type: common (30), individual (31)
Specifications
- Country of OriginJP
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data