Overview
Mfr description
VT307Y-5DZ1-01F BODY PORTED 3 PORT VALVE
- 3 Port Direct Operated Poppet
- Rubber Seal
- Single Valve with Various Valve Functions
- Low Concentration Ozone Resistant
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/8 in
- SeriesVT3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data