Overview
Mfr description
VS7-8-FG-D-3N-Q VALVE ISO DBL SOL SIZE 2
- Size 2, ISO interface solenoid valve
- Fluid: air/inert gas
- Operating pressure: 0.1 to 1.0MPa
- Single or double solenoids
- Options include indicator light, direct manual override, wedge packing style, individual pilot EXH, surge voltage suppressor
Specifications
- Country of OriginJP
- SeriesVS7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data