Motion
VS7-8-FG-D-5ZA04

SMC CORP OF AMERICA
VS7-8-FG-D-5ZA04

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 110 V ac, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 1/2 in, BSPT Threads
MI ITEM #09814795
MFR #VS7-8-FG-D-5ZA04
List Price$161.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-8-FG-D-5ZA04

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 110 V ac, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 1/2 in, BSPT Threads
MI ITEM #09814795
MFR #VS7-8-FG-D-5ZA04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.05/each for your price

Overview

Mfr description
VS7-8-FG-D-5ZA04 VALVE ISO DBL SOL SIZE

Specifications

  • Piping Type
    Side Ported with Subplate
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/2 in
  • Actuation
    2 Position Double
  • Thread Standard
    BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text