Overview
Mfr description
VV5FS3-10-041-02 MFLD, VFS3000 NON
- VFS3000 series type manifolds
- Thread type: Rc(PT)
- Body ported: separate type manifold base
- Base mounted: plug-in & non plug-in
- Port size available: 1/4, 3/8
- Maximum stations: 15 (depending on style)
Specifications
- Country of OriginJP
- Number Of Stations4
- Thread StandardRc
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data