Motion
VQZ3821-5YZ1-02

SMC CORP OF AMERICA
VQZ3821-5YZ1-02

Solenoid-Operated Air Control Valve - 4-Way, 3 port for mixture mounting N.C., 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09815074
MFR #VQZ3821-5YZ1-02
List Price$62.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3821-5YZ1-02

Solenoid-Operated Air Control Valve - 4-Way, 3 port for mixture mounting N.C., 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09815074
MFR #VQZ3821-5YZ1-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.74/each for your price

Overview

Mfr description
VQZ3821-5YZ1-02 3000 SERIES 5 PORT VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50°C

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Actuation
    3 port for mixture mounting N.C.
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    Standard
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text