Motion
VV5FS3-10-061-03T

SMC CORP OF AMERICA
VV5FS3-10-061-03T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Non Plug-in, Base Mounted, 1/2 in, NPTF Threads
Mi Item #09815079
MFR #VV5FS3-10-061-03T
Price$177.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-10-061-03T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Non Plug-in, Base Mounted, 1/2 in, NPTF Threads
Mi Item #09815079
MFR #VV5FS3-10-061-03T

Mfr description
VV5FS3-10-061-03T MFLD, VFS3000 SERIES
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.94/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Number Of Stations
    6
  • Piping Type
    Base Mounted
  • Series
    VFS
  • Solenoid Electrical Entry
    Non Plug-in
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)