Motion
VV5FS3-10-101-02T

SMC CORP OF AMERICA
VV5FS3-10-101-02T

Solenoid-Operated Air Control Valve - Base Mounted, 1/4 in
Mi Item #09815137
MFR #VV5FS3-10-101-02T
Price$273.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-10-101-02T

Solenoid-Operated Air Control Valve - Base Mounted, 1/4 in
Mi Item #09815137
MFR #VV5FS3-10-101-02T

Mfr description
VV5FS3-10-101-02T MFLD, VFS3000 NON
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.96/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Piping Type
    Base Mounted
  • Series
    VFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)