Overview
Mfr description
VV3QZ15-02C6C VQZ100 BASE MOUNTED
- Bar stock type manifold for VQZ100 base mounted valves
- Maximum 20 stations available as standard
- Side and top porting
- Optional DIN rail mount
- 8 port sizes
Specifications
- Mounting TypeBase
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data