Motion
VV5FS2-01-051-02

SMC CORP OF AMERICA
VV5FS2-01-051-02

Solenoid-Operated Air Control Valve - 4-Way, Plug-in with Lead Wire, Base Mounted Plug-in, 1/4 in
MI ITEM #09815306
MFR #VV5FS2-01-051-02
Price$168.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-01-051-02

Solenoid-Operated Air Control Valve - 4-Way, Plug-in with Lead Wire, Base Mounted Plug-in, 1/4 in
MI ITEM #09815306
MFR #VV5FS2-01-051-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.29/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in with Lead Wire

Overview

Mfr description
VV5FS2-01-051-02 MFLD, VFS2000 BASE MT
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
  • Base mounted, plug-in & non plug-in
  • Port size available: 1/8, 1/4
  • Maximum stations: 15 (depending on style)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought