Motion
VV5FR2-01T1-061-02N

SMC CORP OF AMERICA
VV5FR2-01T1-061-02N

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 1/4 in
Mi Item #09815382
MFR #VV5FR2-01T1-061-02N
Price$205.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FR2-01T1-061-02N

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 1/4 in
Mi Item #09815382
MFR #VV5FR2-01T1-061-02N

Mfr description
VV5FR2-01T1-061-02N MFLD, VFR200 SERIES
  • VFR2000 series manifold, metric
  • Plug-in & non plug-in styles
  • Wiring types (non plug-in): grommet, grommet terminal,Conduit terminal, DIN connector, L plug connectorM plug connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.43/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    VFR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)