Overview
Mfr description
VV5FR2-01T1-081-02 MFLD ASSY 8-STA
- VFR2000 series manifold, metric
- Plug-in & non plug-in styles
- Wiring types (non plug-in): grommet, grommet terminal,Conduit terminal, DIN connector, L plug connectorM plug connector
- Wiring types (plug-in): terminal block, multi-connector,D-sub connector
- Maximum stations: 17 (depending on style)
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Solenoids2
- Flow Direction4-Way
- Port Size1/4 in
- SeriesVFR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data