Mfr description
VR4151-F01B-1 VALVE, RELAY
- Transmitter-relay valve, metric threads
- Fluid: air
- Operating pressure: 0 to 1.0MPa
- Effective area (Cv): 7mm² (0.38)
- Port size: Rc (PT) 1/8
Click on an icon below to learn more about the compliance and safety data