Overview
Mfr description
VV5FR3-40-021-02T MANIFOLD
- VFR3000 series manifold, metric
- Plug-in & non plug-in styles
- Wiring types (non plug-in): grommet, grommet terminal,Conduit terminal, DIN connector, DIN terminal
- Wiring types (plug-in): terminal block, multi-connector,D-sub connector
- Maximum stations: 11 (depending on style)
Specifications
- Country of OriginJP
- SeriesVFR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data