Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Solenoids2
- Number Of Stations3
- Piping TypeBase Mounted
- SeriesVFS
- Thread StandardNPTF
Overview
Mfr description
VV5FS4-01T-031-03T MFLD, VFS400 SERIES
- Type: Plug-in: w/terminal block, w/multi-connector, w/d-sub connector, serial interface type;Non plug-in: grommet terminal/DIN connector
- Maximum stations available as standard: 11 (depending on style)
- Threads: Rc(PT), G(PF), NPT, NPTF
- Quick wiring for easier installation