Overview
Mfr description
VV5FR4-01T-041-03 MFLD, VFR400 SERIES,
- VFR4000 series manifold, metric
- Plug-in & non plug-in styles
- Wiring types (non plug-in): grommet, grommetterminal, Conduit terminal, DIN connector
- Wiring types (plug-in): terminal block, multi-connector,D-sub connector
- Maximum stations: 11 (depending on style)
Specifications
- Country of OriginJP
- SeriesVFR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data