Motion
VV5Q21-06N9FU2-DN

SMC CORP OF AMERICA
VV5Q21-06N9FU2-DN

Solenoid-Operated Air Control Valve - 4-Way, Upper, One-touch fitting for 5/16 in
MI ITEM #09816425
MFR #VV5Q21-06N9FU2-DN
List Price$364.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-06N9FU2-DN

Solenoid-Operated Air Control Valve - 4-Way, Upper, One-touch fitting for 5/16 in
MI ITEM #09816425
MFR #VV5Q21-06N9FU2-DN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.87/each for your price

Overview

Mfr description
VV5Q21-06N9FU2-DN VV5Q MANIFOLD
  • Base mounted, plug-in type manifold for VQ2*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
  • Maximum 24 stations available as standard
  • 12 port sizes available
  • Optional DIN rail mount

Specifications

  • Country of Origin
    US
  • Solenoid Electrical Entry
    Upper
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 5/16 in
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought