Motion
VV5Q21-07N7FS0

SMC CORP OF AMERICA
VV5Q21-07N7FS0

Solenoid-Operated Air Control Valve - 4-Way, Side, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #09816643
MFR #VV5Q21-07N7FS0
Price$308.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-07N7FS0

Solenoid-Operated Air Control Valve - 4-Way, Side, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #09816643
MFR #VV5Q21-07N7FS0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$308.88/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Side

Overview

Mfr description
VV5Q21-07N7FS0 VV5Q MANIFOLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought