Overview
Mfr description
VV5K3-20-04-00F MANIFOLD, EXTRUDED
- Body ported manifolds for VK3000
- Maximum stations: 20
- Threads: Rc(PT), G(PF), NPT, NPTF
- Piping method type 20: Common SUP/Common EXH
- Piping method type 21: Common SUP/Individual EXH
Specifications
- Country of OriginJP
- SeriesVK3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data