Motion
VV5Q41-0503TTD-W

SMC CORP OF AMERICA
VV5Q41-0503TTD-W

Solenoid-Operated Air Control Valve - 4-Way, Terminal Block, Base Mounted Plug-in, 3/8 in
MI ITEM #09816911
MFR #VV5Q41-0503TTD-W
Price$256.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0503TTD-W

Solenoid-Operated Air Control Valve - 4-Way, Terminal Block, Base Mounted Plug-in, 3/8 in
MI ITEM #09816911
MFR #VV5Q41-0503TTD-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.81/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Block

Overview

Mfr description
VV5Q41-0503TTD-W MFLD, PLUG-IN, VQ4000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought