Overview
Mfr description
VV5Q21-08C6SR1-DNS VV5Q MANIFOLD
- Base mounted plug-in type manifold for VQ2*0* valve
- Serial interface (SI) type
- Maximum 16 stations available as standard
- 12 port sizes available
- Optional DIN rail mount
- Optional IP65 enclosure
Specifications
- Country of OriginUS
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data