Motion
VV5FS2-01T1-111-01T

SMC CORP OF AMERICA
VV5FS2-01T1-111-01T

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Plug Connector, Base Mounted, 1/8 in, NPTF Threads
MI ITEM #09817038
MFR #VV5FS2-01T1-111-01T
List Price$332.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-01T1-111-01T

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Plug Connector, Base Mounted, 1/8 in, NPTF Threads
MI ITEM #09817038
MFR #VV5FS2-01T1-111-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.47/each for your price

Overview

Mfr description
VV5FS2-01T1-111-01T MFLD, PLUG-IN,
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
  • Base mounted, plug-in & non plug-in
  • Port size available: 1/8, 1/4
  • Maximum stations: 15 (depending on style)

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Number Of Solenoids
    2
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Number Of Stations
    11
  • Thread Standard
    NPTF
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text