Motion
VV5FS4-10-021-04

SMC CORP OF AMERICA
VV5FS4-10-021-04

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #09817150
MFR #VV5FS4-10-021-04
Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS4-10-021-04

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #09817150
MFR #VV5FS4-10-021-04

Mfr description
VV5FS4-10-021-04 MFLD, VFS410 SERIES
  • Type: Plug-in: w/terminal block, w/multi-connector, w/d-sub connector, serial interface type;Non plug-in: grommet terminal/DIN connector
  • Maximum stations available as standard: 11 (depending on style)
  • Threads: Rc(PT), G(PF), NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.63/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Stations
    2
  • Series
    VFS
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)