Overview
Mfr description
VV5Q11-04C6S0-S VV5Q MANIFOLD
- Plug-in manifold for VQ1*0* valve
- Serial interface (SI) type
- Many popular SI types available
- Maximum 16 stations available as standard
- 16 port sizes available
- DIN rail mount
Specifications
- Country of OriginUS
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data