Motion
VV5Q41-0602TLU1

SMC CORP OF AMERICA
VV5Q41-0602TLU1

Solenoid-Operated Air Control Valve - 4-Way, L Plug with Lead Wire, Base Mounted Plug-in, 1/4 in
Mi Item #09817410
MFR #VV5Q41-0602TLU1
Price$253.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0602TLU1

Solenoid-Operated Air Control Valve - 4-Way, L Plug with Lead Wire, Base Mounted Plug-in, 1/4 in
Mi Item #09817410
MFR #VV5Q41-0602TLU1

Mfr description
VV5Q41-0602TLU1 MFLD, PLUG-IN, VQ4000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.52/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    L Plug with Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)