Motion
VV5FS2-10-041-02F-Q

SMC CORP OF AMERICA
VV5FS2-10-041-02F-Q

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #09817483
MFR #VV5FS2-10-041-02F-Q
Price$116.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-10-041-02F-Q

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #09817483
MFR #VV5FS2-10-041-02F-Q

Mfr description
VV5FS2-10-041-02F-Q MANIFOLD, VFS VALVE
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.70/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Stations
    4
  • Series
    VFS
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)