Overview
Mfr description
VV5FS5-01T-021-04T VFS VALVE MANIFOLD
- Type: Plug-in: w/terminal block, w/multi-connector, w/d-sub connector, serial interface type;Non plug-in: grommet terminal/DIN connector
- Maximum stations available as standard: 11 (depending on style)
- Threads: Rc(PT), G(PF), NPT, NPTF
- Quick wiring for easier installation
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port Size1/2 in
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data