Overview
Mfr description
VV5FS2-30-031-03F MANIFOLD 3 STATION
- VFS2000 series type manifolds
- Thread type: Rc(PT)
- Body ported, bar type manifold
- Base mounted, plug-in & non plug-in
- Port size available: 1/8, 1/4
- Maximum stations: 15 (depending on style)
Specifications
- Country of OriginJP
- Number Of Stations3
- Thread StandardG
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data