Motion
VV5FS3-01CD-021-02T

SMC CORP OF AMERICA
VV5FS3-01CD-021-02T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug-in Type with Multi-Connector, Base Mounted, 1/4 in
MI ITEM #09817775
MFR #VV5FS3-01CD-021-02T
List Price$180.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-01CD-021-02T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug-in Type with Multi-Connector, Base Mounted, 1/4 in
MI ITEM #09817775
MFR #VV5FS3-01CD-021-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.44/each for your price

Overview

Mfr description
VV5FS3-01CD-021-02T MFLD, W/CONNECTOR
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
  • Base mounted: plug-in & non plug-in
  • Port size available: 1/4, 3/8
  • Maximum stations: 15 (depending on style)

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug-in Type with Multi-Connector
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text