Motion
VV5Q41-02N9TFU2

SMC CORP OF AMERICA
VV5Q41-02N9TFU2

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Base Mounted Plug-in, One-touch fitting for 5/16 in
Mi Item #09817879
MFR #VV5Q41-02N9TFU2
Price$205.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-02N9TFU2

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Base Mounted Plug-in, One-touch fitting for 5/16 in
Mi Item #09817879
MFR #VV5Q41-02N9TFU2

Mfr description
VV5Q41-02N9TFU2 VV5Q MANIFOLD
  • Base mounted plug-in manifold for VQ4*0* valve
  • D-sub connector, 25 pin
  • D or U side receptacle position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.53/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 5/16 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)