Motion
VV5FS3-01FD-021-03T

SMC CORP OF AMERICA
VV5FS3-01FD-021-03T

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #09817899
MFR #VV5FS3-01FD-021-03T
Price$165.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-01FD-021-03T

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #09817899
MFR #VV5FS3-01FD-021-03T

Mfr description
VV5FS3-01FD-021-03T MFLD, W/CONNECTOR
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.89/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Stations
    2
  • Series
    VFS
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)