Overview
Mfr description
VV5Q21-08N7M3-NW VV5Q MANIFOLD
- Plug-in manifold for VQ2000 series valves
- Multi-connector type
- Conforms to IP65 (designed for dust tight and jet-proof)
- One-touch fittings
- Maximum 24 stations as standard
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data