Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Piping TypeBase Mounted Plug-in
- SeriesVQ
- Solenoid Electrical EntryL Plug with Lead Wire
Overview
Mfr description
VV5Q41-0303TLD2-W MFLD, PLUG-IN,
- Base mounted plug-in manifold for VQ4*0* valve
- Lead wire connector type
- Individual valve station lead wires for directwiring to PLC, etc.
- Maximum 16 stations available as standard
- 12 port sizes available
- Optional IP65 enclosure