Overview
Mfr description
VV5Q11-05N7FS0 VV5Q MANIFOLD
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginUS
- Solenoid Electrical EntryD-Sub Connector without Cable
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data