Motion
VV5Q41-03N11TLU0-W

SMC CORP OF AMERICA
VV5Q41-03N11TLU0-W

Solenoid-Operated Air Control Valve - 4-Way, L Plug with Lead Wire, Base Mounted Plug-in, One-touch fitting for 3/8 in
MI ITEM #09818286
MFR #VV5Q41-03N11TLU0-W
Price$216.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-03N11TLU0-W

Solenoid-Operated Air Control Valve - 4-Way, L Plug with Lead Wire, Base Mounted Plug-in, One-touch fitting for 3/8 in
MI ITEM #09818286
MFR #VV5Q41-03N11TLU0-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.34/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    L Plug with Lead Wire

Overview

Mfr description
VV5Q41-03N11TLU0-W VV5Q MANIFOLD
  • Base mounted plug-in manifold for VQ4*0* valve
  • Lead wire connector type
  • Individual valve station lead wires for directwiring to PLC, etc.
  • Maximum 16 stations available as standard
  • 12 port sizes available
  • Optional IP65 enclosure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought