Overview
Mfr description
VV5Q11-05N7JS3 VV5Q MANIFOLD
- Flat ribbon cable connector for VQ1000 valves
- Top or side receptacle position
- Max. 8 stations as standard
- One-touch fittings
Specifications
- Country of OriginUS
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data