Overview
Mfr description
VV5Q51-0404T1 MFLD, PLUG-IN, VQ5000
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginJP
- Solenoid Electrical EntryTerminal Block
- Flow Direction4-Way
- Port Size1/2 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data