Overview
Mfr description
VV5Q41-1003FU2 MFLD, PLUG-IN, VQ4000
- Base mounted plug-in manifold for VQ4*0* valve
- D-sub connector, 25 pin
- D or U side receptacle position
- Maximum 16 stations available as standard
- 12 port sizes available
- Many options available
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data