Overview
Mfr description
VV5Q41-0703TFD0 MFLD, PLUG-IN, VQ4000
- Base mounted plug-in manifold for VQ4*0* valve
- D-sub connector, 25 pin
- D or U side receptacle position
- Maximum 16 stations available as standard
- 12 port sizes available
- Many options available
Specifications
- Country of OriginUS
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data