Overview
Mfr description
VV5Q51-0604TTD-W VV5Q MANIFOLD
- Base mounted plug-in manifold for VQ5*0* valve
- Terminal box connection
- Maximum 12 stations available as standard
- 6 port sizes available
- Optional IP65 enclosure
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginJP
- Solenoid Electrical EntryTerminal Block
- Flow Direction4-Way
- Port Size1/2 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data