Overview
Mfr description
VV5Q41-07N11TLU2-W VV5Q MANIFOLD
- Base mounted plug-in manifold for VQ4*0* valve
- Lead wire connector type
- Individual valve station lead wires for directwiring to PLC, etc.
- Maximum 16 stations available as standard
- 12 port sizes available
- Optional IP65 enclosure
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginUS
- Solenoid Electrical EntryL Plug with Lead Wire
- Flow Direction4-Way
- Port SizeOne-touch fitting for 3/8 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data