Motion
VV5Q21-04C8SV-D

SMC CORP OF AMERICA
VV5Q21-04C8SV-D

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 8 mm
Mi Item #09819860
MFR #VV5Q21-04C8SV-D
Price$627.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-04C8SV-D

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 8 mm
Mi Item #09819860
MFR #VV5Q21-04C8SV-D

Mfr description
VV5Q21-04C8SV-D VV5Q MANIFOLD
  • Base mounted plug-in type manifold for VQ2*0* valve
  • Serial interface (SI) type
  • Maximum 16 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.88/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)