Motion
VV5Q21-04N7FU0-DNS

SMC CORP OF AMERICA
VV5Q21-04N7FU0-DNS

Solenoid-Operated Air Control Valve - 4-Way, Upper, Base Mounted Plug-in, One-touch fitting for 1/4 in
Mi Item #09819985
MFR #VV5Q21-04N7FU0-DNS
Price$242.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-04N7FU0-DNS

Solenoid-Operated Air Control Valve - 4-Way, Upper, Base Mounted Plug-in, One-touch fitting for 1/4 in
Mi Item #09819985
MFR #VV5Q21-04N7FU0-DNS

Mfr description
VV5Q21-04N7FU0-DNS VV5Q MANIFOLD
  • Base mounted, plug-in type manifold for VQ2*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.17/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Upper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)