Overview
Mfr description
VV5QC11-08N7FD0 VQC MANIFOLD
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginUS
- Solenoid Electrical EntryD-Sub Connector
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data