Overview
Mfr description
VV5QC11-08N7PD1 VQC MANIFOLD
- Base mount plug-in manifold for VQC1000 valves
- Conforms to IP40
- Flat ribbon cable connectors (26P and 20P)conform to MIL standards
- Top or side connector entry can be changed freely
- Maximum 24 stations available as standard
- Optional DIN rail mount
- 21 port sizes available
Specifications
- Country of OriginUS
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data