Overview
Mfr description
VV5Q11-06N1TN-D MFLD, PLUG-IN, VQ1000
- Plug-in manifold for VQ1*0* valve
- Terminal box connection
- Maximum 24 stations available as standard
- 16 port sizes available
- Optional DIN rail mount
Specifications
- Country of OriginUS
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data