Motion
VV5Q21-05C8T0-S

SMC CORP OF AMERICA
VV5Q21-05C8T0-S

Solenoid-Operated Air Control Valve - 4-Way, One-touch fitting for 8 mm
MI ITEM #09820473
MFR #VV5Q21-05C8T0-S
List Price$258.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-05C8T0-S

Solenoid-Operated Air Control Valve - 4-Way, One-touch fitting for 8 mm
MI ITEM #09820473
MFR #VV5Q21-05C8T0-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.44/each for your price

Overview

Mfr description
VV5Q21-05C8T0-S VV5Q MANIFOLD
  • Plug-in manifold for VQ2000 series valve
  • Terminal box connection
  • Maximum 20 stations available as standard
  • Optional DIN rail mount

Specifications

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 8 mm
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text