Overview
Mfr description
VV5Q45-04C8C VV5Q MANIFOLD
- Base mounted plug lead manifold for VQ4*5* valve
- Connector type
- Maximum 16 stations available as standard
- Bottom or side piping available
- 12 port sizes available
- Optional IP65 enclosure
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data