Overview
Mfr description
VV5Q21-05N7T0-DN VV5Q MANIFOLD
- Plug-in manifold for VQ2000 series valve
- Terminal box connection
- Maximum 20 stations available as standard
- Optional DIN rail mount
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data