Specifications
Details
- Country of OriginUS
- SeriesVQC
Overview
Mfr description
VV5QC21-05C6SDA2N-NS VQC MANIFOLD
- Base mount EX500 type plug-in manifold for VQC2000 valves
- Protective enclosure conforms to IP67 for protection fromdust and moisture
- Gateway type serial transmission system
- Maximum 16 stations available as standard
- Optional DIN rail mount
- 18 port sizes available